Shop All Pneumatic Regulators
Festo
Regulator Plate VABF-S4-2-R4C2-C-10
Mfr # VABF-S4-2-R4C2-C-10
Zoro # G802725153
product price: $406.99
/ea
Free Shipping & Returns
$406.99
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
- Brand Festo
- MFR # VABF-S4-2-R4C2-C-10
- Zoro # G802725153
- Country of Origin Germany
- Category Pneumatic Regulators
Description
Regulator Plate Vabf-S4-2-R4C2-C-10 For Valve Terminals Vtsa And Vtsa-F, Standard Port Pattern To 15407-2, Up To Max. 10 Bar. Width=18 Mm, Based On The Standard=Iso 15407-2, Assembly Position=Any, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust), Pressure Gauge Selection=Possible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RULAND Urethane Spider, Tq 15 In-LbsJC16/MJC25 (JD16/25-85B)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 192A (KDRULI42L)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14 125 SST)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/22UU (RNA49/22UU)
- FESTO Regulator Plate VABF-S4-1-R1C2-C-6 (VABF-S4-1-R1C2-C-6)
- FESTO Pressure Regulator LR-1/2-D-7-I-MIDI (LR-1/2-D-7-I-MIDI)
- FESTO Pressure Booster DPA-40-D (DPA-40-D)
- FESTO Pressure Regulator VRPA-LM-N14-T14 (VRPA-LM-N14-T14)
- FESTO Pressure Regulator LR-3/8-D-MINI (LR-3/8-D-MINI)
- FESTO Pressure Regulator LR-1/8-D-7-MINI-NPT (LR-1/8-D-7-MINI-NPT)
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size (R18-04-F000B)
- Festo Pneumatic System Components