Shop All Cylinder Position Sensors
Festo
Proximity Sensor SIED-M12B-ZS-K-L
Mfr # SIED-M12B-ZS-K-L
Zoro # G602727333
product price: $121.99
/ea
Free Shipping & Returns
$121.99
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
- Brand Festo
- MFR # SIED-M12B-ZS-K-L
- Zoro # G602727333
- Country of Origin Czechia
- Category Cylinder Position Sensors
Description
Proximity Sensor Sied-M12B-Zs-K-L With Cable, Flush Mounting Design=Round, Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * To Eu Directive Low-Voltage Devices), Materials Note=Free Of Copper And Ptfe
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BANDO 686 mm Outside Length, 13 mm Top Width, 1 Ribs (A25)
- GATES Tri-Power Belts, AX22 (AX22)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56Z (6XH82)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 80 cfm, 300 psi (4ZM15)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-230 (PEV-1/4-WD-LED-230)
- FESTO Pressure Sensor SPAE-P10R-S4-PNLK-2.5K (SPAE-P10R-S4-PNLK-2.5K)
- FESTO Proximity Sensor SIES-8M-NO-24V-K-7, 5-OE (SIES-8M-NO-24V-K-7,5-OE)
- FESTO Pressure Sensor SDE5-D10-FP-Q4E-P-M8 (SDE5-D10-FP-Q4E-P-M8)
- FESTO Proximity Sensor SIEN-M12NB-PS-S-L (SIEN-M12NB-PS-S-L)
- FESTO Proximity Sensor SIES-V3B-PS-S-L (SIES-V3B-PS-S-L)
- CANFIELD CONNECTOR Reed Switch, 2 Wire, Tie Rod, 2"-6" Bore (710-000-001)
- Festo Pneumatic System Components