Shop All Rechargeable Batteries
Fenix Lighting
USB, 3500mAh, 18650, Triple Protection
Mfr # 18650-USB
Zoro # G1901772
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 3,500 mAh
- Voltage 3.6 V
- Fits Model BC30, BCR21R, E35UE, FD30, FD41, HL55, HL60R, HP25R, HP30R, LD75C, PD32, PD35 2.0, PD35 TAC, RC11, SD11, SD20, TK09, TK15UE, TK16, TK20R, TK25, TK32, TK35, TK35UE, TK47, TK47UE, UC30
- Rechargeable Up To 500 Charge and Discharge Cycles
- Includes 1A Micro-USB Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix Lighting
- MFR # 18650-USB
- Zoro # G1901772
- Country of Origin China
- Category Rechargeable Batteries
Details
Battery Capacity | 3,500 mAh |
Voltage | 3.6 V |
Fits Model | BC30, BCR21R, E35UE, FD30, FD41, HL55, HL60R, HP25R, HP30R, LD75C, PD32, PD35 2.0, PD35 TAC, RC11, SD11, SD20, TK09, TK15UE, TK16, TK20R, TK25, TK32, TK35, TK35UE, TK47, TK47UE, UC30 |
Rechargeable Up To | 500 Charge and Discharge Cycles |
Includes | 1A Micro-USB Port |
Battery Chemistry | Lithium Ion |
Item | USB Rechargeable Battery |
Green Environmental Attribute | Product is Rechargeable |
Description
USB Rechargeable Battery, Fits Model BC30, BCR21R, E35UE, FD30, FD41, HL55, HL60R, HP25R, HP30R, LD75C, PD32, PD35 2.0, PD35 TAC, RC11, SD11, SD20, TK09, TK15UE, TK16, TK20R, TK25, TK32, TK35, TK35UE, TK47, TK47UE, UC30, Battery Chemistry Lithium Ion, Voltage 3.6 V, Battery Capacity 3,500 mAh, Rechargeable Up To 500 Charge and Discharge Cycles, Includes 1A Micro-USB Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, Type 470 to 512 MHz, 6" L (AAH72X504 ATU-16F)
- STEREN Stereo Audio Cable Blue, 12ft, 2-RCA (254-220BL)
- ILC Replacement for Vtech Bt283482 (BT283482 VTECH)
- UPG Sealed Lead Acid Battery, 2 V, 300Ah, UB23000, I8 Internal Thread Terminal, AGM type (45798)
- FENIX LIGHTING Triple Protection, 2600mAh, 18650 (18650)
- FENIX LIGHTING USB, 2600mAh, 18650, Triple Protection (ARB-L18-2600U)
- STEELMAN 18650 Replacement Li-ion Battery (78626)
- MAKITA Battery, 12V DC, Li-Ion, 4Ah (BL1041B)
- GEARPRO Rechargeable Lithium Ion Battery (GBA1)
- FEIN Battery (18V 5.2Ah Cordless Battery)
- ENERGIZER Precharged Recharg Battery, D, NiMh, PK2 (NH50BP-2)
- Fenix Lighting Rechargeable Batteries