Shop All Binding Covers
Fellowes
Crystals Transparent Presentation Covers, Binding Systems, Round Corners, 11.25x8.75, Punched, 100PK
Mfr # 5293401
Zoro # G605742517
product price: $58.99
/pk 100, $0.59/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 7.5 mil
- Color Clear
- Material PVC
- Window No
- Pre-Punched Punched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5293401
- Zoro # G605742517
- UPC # 43859564965
- Country of Origin Viet Nam
- Category Binding Covers
Dimensions
Size | 11.25 x 8.75 |
Details
Item | Binding Systems Covers |
Thickness | 7.5 mil |
Color | Clear |
Material | PVC |
Window | No |
Pre-Punched | Punched |
Corners | Rounded Corners |
Features | Round Corners |
Finish | Glossy |
Texture/Design | Transparent |
Binding System Compatibility | Any Binding Systems, Except for Thermal |
Description
Use at home, or in the home office, school, churches or anywhere else you can think, to organize all of your important documents. For use with Fellowes or any other standard 19-ring comb-binding system. Look for other binding accessories from Fellowes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear, Roll Width: 24 in (DBS24-175)
- UNI-BALL Refill for uni-ball Signo Gel 207 Pens, Med Point, 0.7mm, Blk Ink, PK2 (70207PP)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- ZORO SELECT Grocery Bag Flat Bottom 2# White, Pk500 (51002)
- FELLOWES Binding, Plas, 1", Black, PK10 (52383)
- FELLOWES Binding Comb, 5/16In, 21 to 40 Sheet, PK100 (52507)
- FELLOWES Thermal Binding Covers, 60 Sh, 11x8.5, PK10 (FEL5222701)
- FELLOWES Cover, Bnd, Ltr, 25/Pk, Frs Pk (FEL5224301)
- FELLOWES Plastic Binding, 0.5", 90 Sh, White, PK100 (52372)
- FELLOWES Binding Cover, Blk, 8-3/4x11-1/4 In., PK50 (52146)
- GBC Binding Spine, 1/2 in., PK100 (4000068)
- Fellowes Binding Covers