Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 115V AC, Single, 1/30 hp

  • Mfr # D514

  • Zoro # G2077868


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Fits Brand
Fasco
Application
Fan
Voltage
115V AC
Phase
Single
HP
1/30 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D514
Zoro #
G2077868
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 5/16 in
Shaft Dia.
5/16 in
Body Dia.
3.3 in
Shaft Length
2 5/16 in

Details

Fits Brand
Fasco
Application
Fan
Voltage
115V AC
Phase
Single
Item
Motor
HP
1/30 hp
Standards
CSA Certified, UL Recognized
RPM Range
1,501-1,600
No. of Speeds
1
Full Load Amps
1.3 A
Nameplate RPM
1550
Motor Frame Material
Steel
Motor Design
1-Phase
Motor Shaft Rotation
CWSE
Motor Enclosure Design
Open Air-Over
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Weight
3.2 lb
Voltage Compatibility
115V AC
Motor Service Factor
1
Motor Application
Fan
Motor Bearings
Sleeve
Compatible Brand
Fasco
Motor Mounting Type
Extended Studs

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/30 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.3 A, 3.3 Frame, Motor Service Factor 1, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.