Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 115V AC, Single, 1/10 hp

  • Mfr # D410

  • Zoro # G2077813


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Fasco
Voltage
115V AC
Phase
Single
HP
1/10 hp
Standards
UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D410
Zoro #
G2077813
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/4 in
Overall Length
10 15/16 in
Body Dia.
3.3 in
Bolt Circle Dia.
73 3/16 in
Length Less Shaft
7 1/8 in
Shaft Length
3 13/16 in

Details

Fits Brand
Fasco
Voltage
115V AC
Phase
Single
Item
Motor
HP
1/10 hp
Standards
UL Recognized
Motor Bearings
Ball
Ins. Class
B
Compatible Brand
Fasco
Nameplate RPM
3000
Motor Shaft Rotation
Reversible
Capacitor Required
Yes
Motor Service Factor
1
Voltage Compatibility
115V AC
No. of Speeds
1
Motor Frame Material
Steel
Motor Mounting Type
Extended Studs
RPM Range
1,801-3,000
Weight
6.2 lb
Max. Ambient Temp.
40 Degrees C
Full Load Amps
1.5 A
Motor Design
1-Phase
Motor Enclosure Design
Open Air-Over

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp HP, Nameplate RPM 3,000 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.5 A, 3.3 Frame, Motor Service Factor 1, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.