Shop All OEM Replacement Motors
Fasco
Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206447
Mfr # D1157
Zoro # G4334368
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/15 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1157
- Zoro # G4334368
- UPC # 818508022185
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 1-1/2" |
Length Less Shaft | 3 15/16 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 5.42" |
Stud Size | 10-32 x 5/8" |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 HP, Nameplate RPM 1,640, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 0.66/0.36 A, 3.3 in Frame, OEM Replacement Brand Krack Refrigeration, Replacement For E206447, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Norgren by High Flow Jumbo Relieving Regulator, 1 in PTF, 480 SCFM Flow Rate, 5 to 125 psi Pressure (R17-800R)
- CENTURY KIT-SEPARATE PARTS (1487A)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-28C (NP-28C)
- CLIMAX METAL PRODUCTS C-125-S Set Screw Collar (C-125-S)
- FASCO Motor1/25HP 115V 1550RPM 3 3/8" (D0030)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Tecumseh Replacement For: 5KCP11FG1197CS (D475)
- FASCO Motor, 1/45 HP, OEM Replacement Brand: Broan Replacement For: 99080345 (D632)
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Tjernlund Replacement For: 7163-6058 (D130)
- FASCO Motor1/50HP 120V 1400RPM (D633)
- FASCO Motor18 Watt 1/47HP 115V 1550RPM (EC16W115)
- BROAN Motor with Capacitor (99080396)
- Fasco HVAC Motors