Shop All OEM Replacement Motors
Fasco
Motor, 1/15, 1/25, 1/35 HP, OEM Replacement Brand: McQuay Replacement For: 879-382563B-00
Mfr # D1141
Zoro # G4334456
original price:
$268.99
5% off
new price: $254.00
/ea
Free Shipping & Returns
$254.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/15, 1/25, 1/35 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1141
- Zoro # G4334456
- UPC # 818508022079
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 3/8" |
Shaft Length | 5.62" |
Length Less Shaft | 10 7/16 in |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 16.05" |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15, 1/25, 1/35 HP, Nameplate RPM 1,000, No. of Speeds 3, Voltage 115V AC, Full Load Amps 1.7/1.3/1.0 A, 3.3 in Frame, OEM Replacement Brand McQuay, Replacement For 879-382563B-00, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Roller Guide, Top, 4-way, 13 13/16 in (A109-4050)
- CONTINENTAL CONTITECH 4/5V1400 Banded V-Belt, 140" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V1400)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- TITAN HD Motor Dual Run Cap, 40/5 MFD, 440V, Round (PRCFD405A)
- FASCO Motor, 1/20HP 115V 1500RPM 3.3" Motor (D133)
- FASCO Motor, 1/12HP 115/230V 1PH 1550RPM Ccw (D113)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: JA2N140N (D1154)
- FASCO Fasco Ventilation Motor, 2/67 HP, 1550 RPM, 115V, OAO (D0314)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Manitowoc Ice (D1143)
- FASCO Motor, 1/45 HP, OEM Replacement Brand: Broan Replacement For: 99080345 (D632)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8382S (D1045)
- Fasco HVAC Motors