Shop All Open End Wrenches
Facom
Short Satin Angle Open-End Wrench - 7 mm
Mfr # FM-34.7
Zoro # G4822842
original price:
$13.42
4% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Short Shanks and Slim Heads, Standard Open End Configuration
- Finish Satin
- SAE or Metric Metric
- Head Angle 15 Degrees , 75 Degrees
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FM-34.7
- Zoro # G4822842
- UPC # 662679981518
- Country of Origin France
- Category Open End Wrenches
Dimensions
Size | 7mm |
Wrench Head Sizes | 7 mm |
Overall Length | 3 5/32 in |
Head Size | 7 mm |
Wrench Length Style | Standard |
Overall Width | 19/32 in |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 7 mm, Overall Length 3 5/32 in, 15 Degrees , 75 Degrees , Head Thickness 1/8 in, Insulated No, Metric, Double End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Moil Point Chisel, 0.875 In., 14 In. (4MHC6)
- WESTWARD 25 ft Tape Measure, 1 in Blade (1MKR9)
- HHIP 17/32" Silver & Demming Drill (5000-0050)
- VAUGHAN Riveting Hammer, 16 oz., Fiberglass Handle (TR16F)
- FACOM Short Satin Angle Open-End Wrench - 6 mm (FM-34.6)
- FACOM Open End Wrench, Satin, 8 x 9mm, 3-1/2 in (FM-22.8X9)
- FACOM Open End Wrench, Black, 65mm x 18-1/2 in (FM-45.65)
- FACOM Short Satin Angle Open-End Wrench - 9 mm (FM-34.9)
- FACOM Engineer Wrench 41 mm (FM-45.41)
- FACOM Short Satin Angle Open-End Wrench - 13 mm (FM-34.13)
- PROTO Open End Wrench, SAE, 1/4" Head Size (J3025)
- Facom Wrenches