Shop All Water Testing Meters
Extech
PH/TDS/Cond/Salinity Pen
Mfr # EC500
Zoro # G1877942
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Salinity Range 0.1 ppm (mg/L) to 9.99 ppt (g/L)
- Sub-Category Handheld
- pH Range 0.00 to 14.00
- Salinity Accuracy +/-2% F.S.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # EC500
- Zoro # G1877942
- UPC # 793950055007
- Country of Origin Taiwan, Province of China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Salinity Range | 0.1 ppm (mg/L) to 9.99 ppt (g/L) |
Item | Test Meter, pH/TDS/Conductivity/Salinity Pen |
Sub-Category | Handheld |
pH Range | 0.00 to 14.00 |
Salinity Accuracy | +/-2% F.S. |
Electric Conductivity Range | 0 to 19.99 mS/cm |
TDS Range | 0.1 ppm (mg/L) to 9.99 ppt (g/L) |
Waterproof | Yes |
Automatic Temperature Compensation | Yes |
Calibration | 1 point, 2 point, 3 point |
Operating Temp. Range (F) | 32 Degrees to 149 Degrees F |
Display | LCD |
Electric Conductivity Accuracy | +/-2% f.s. |
Temp. Accuracy | +/-1.8 Degrees F/1 Degrees C |
Includes | 4 Watch Batteries, Cap, Instructions, Neckstrap, Polishing Paper, Sample Cup With Cap |
Operating Temp. Range (C) | 0 Degrees to 65 Degrees C |
Displayed Temperature Range | 0 Degrees to 65 Degrees C, 32 Degrees to 149 Degrees F |
TDS Accuracy | +/-2% f.s. |
Description
Test Meter, pH/TDS/Conductivity/Salinity Pen, pH Range 0.00 to 14.00, Electric Conductivity Range 0 to 19.99 mS/cm, TDS Range 0.1 ppm (mg/L) to 9.99 ppt (g/L), Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 65 Degrees C, 32 Degrees to 149 Degrees F, Salinity Range 0.1 ppm (mg/L) to 9.99 ppt (g/L), Operating Temp. Range (F) 32 Degrees to 149 Degrees F, Operating Temp. Range (C) 0 Degrees to 65 Degrees C, Display LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Test Ed Kit, pH, Dis O2, Nitrate, etc (5911)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 3-1/4 QT (785-104)
- CELLTREAT Centrifuge Tube, 15mL, Foam Rack, PK300 (229412)
- EXTECH Dissolved Oxygen Meter (DO600)
- EXTECH PH Electrode (PH105)
- EXTECH pH Electrode Refillable (PH115)
- EXTECH pH Electrode, Mini (60120B)
- EXTECH DO Meter Do Probe (407510-P)
- EXTECH Conductivity Meter, 9V Battery (EC210)
- LAMOTTE Waterproof Turbidity Meter (1974-T)
- Extech Water Quality Testing