Shop All Water Testing Meters
Extech
Do Electrode
Mfr # DO605
Zoro # G2462275
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sub-Category Electrodes: DO
- Manufacturers Warranty Length 1 yr
- Measurement Range 0 to 200%; 0 to 20mg/L
- Recommended Use Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # DO605
- Zoro # G2462275
- UPC # 793950066058
- Country of Origin Taiwan, Province of China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Diameter | 16mm |
Length | 38 mm |
Details
Promotion Restriction | Not eligible for promotion |
Sub-Category | Electrodes: DO |
Item | Replacement Sensor Module |
Measurement Range | 0 to 200%; 0 to 20mg/L |
Recommended Use | Water |
Body Material | Polycarbonate |
Tip Shape | bulb |
Shelf Life | 1 yr |
For Use With | Extech DO600 Dissolved Oxygen Meter |
Temp. Sensor | 0 Degrees to 50 Degrees C |
Connector | Proprietary |
Includes | Cap |
Operating Temp. Range | 32 Degrees to 122 Degrees F |
Testing Parameter | Dissolved Oxygen |
Description
Replacement Sensor Module, Testing Parameter Dissolved Oxygen, Measurement Range 0 to 200 Percent; 0 to 20mg/L, Tip Shape Bulb, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Polycarbonate, Diameter 16mm, Length 38 mm, Connector Proprietary, Temp. Sensor 0 Degrees to 50 Degrees C, For Use With Extech DO600 Dissolved Oxygen Meter, Shelf Life 1 yr, Recommended Use Water, Includes Cap, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Tape, PTFE (CG-1963-B-39)
- RPI Peptone, Powder, 5kg (P20240-5000.0)
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 250 ml, Amber, HDPE, 12PK (33427)
- MICRO 90 Alkaline Cleaner, 5 gal. (M-9033)
- EXTECH ExStick PH Meter, H20 Proof, 0.00 to 14 (PH100)
- EXTECH Turbidity Meter, LCD, 2 Point (TB400)
- EXTECH DO INTERNAL FILL SOLUTION, PK2 (780418)
- EXTECH DO Meter Do Probe (407510-P)
- EXTECH Palm PH Meter (PH220-C)
- EXTECH Replacement Electrode, Use With 1ZKY6 (EC405)
- METROHM Kci 3M Ph Meter Electrode (6.0202.000)
- Extech Water Testing Meters