Shop All Water Testing Meters
Extech
Dissolved Oxygen Meter Kit
Mfr # DO600-K
Zoro # G5041513
product price: $388.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Salinity Range 0 to 50 ppt
- Waterproof Yes
- Dissolved Oxygen Range 0 to 200% Air Saturation
- Automatic Temperature Compensation No
- Operating Temp. Range (F) 32 Degrees to 122 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # DO600-K
- Zoro # G5041513
- UPC # 793950066003
- Country of Origin Taiwan, Province of China
- Category Water Testing Meters
Details
Promotion Restriction | Not eligible for promotion |
Item | Dissolved Oxygen Meter Kit |
Salinity Range | 0 to 50 ppt |
Waterproof | Yes |
Dissolved Oxygen Range | 0 to 200% Air Saturation |
Automatic Temperature Compensation | No |
Operating Temp. Range (F) | 32 Degrees to 122 Degrees |
Display | LCD |
Auto Power Off | Yes |
Includes | 16 ft Long Cable, Batteries, Cap, Case, Meter, Neck Strap, Solution |
Power Source | 4 1.5v Batteries |
Memory | 25 Readings |
Operating Temp. Range (C) | 0 Degrees to 50 Degrees |
Displayed Temperature Range | 0 to 50 Degrees C, 32 to 122 Degrees F |
Description
Dissolved Oxygen Meter Kit, Dissolved Oxygen Range 0 to 200 Percent Air Saturation, Waterproof Yes, Automatic Temperature Compensation No, Displayed Temperature Range 0 to 50 Degrees C, 32 to 122 Degrees F, Salinity Range 0 to 50 ppt, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Operating Temp. Range (C) 0 Degrees to 50 Degrees , Display LCD, Auto Power Off Yes, Memory 25 Readings, Power Source 4 1.5v Batteries
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker with Handle, 500mL, Poly, PK6 (23X907)
- BERKSHIRE Swab, 70mm, Foam, Pointed Tip, PK100 (LTO70P.20)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 15.0cm, PK100 (1002-150)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- EXTECH PH Electrode (PH105)
- EXTECH Meter, Chlorine (CL200)
- EXTECH Palm PH Meter (PH220-C)
- EXTECH DO Meter Do Probe (407510-P)
- EXTECH Replacement Electrode, Use With 1ZKY6 (EC405)
- EXTECH Tablet, Reagent, Pk100 (CL203)
- EXTECH PH/TDS/Cond/Salinity Pen (EC500)
- Extech Water Testing Meters