Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Rectangular, 16x8", Parl, N/O 24V
Mfr # ND-RSD-16X8-NO
Zoro # G9366983
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # ND-RSD-16X8-NO
- Zoro # G9366983
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Rectangular Damper, 16"x8",Parl N/O 24V |
Description
Rectangular Damper, 16 In.x8 In.,Parl N/O 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Auto Limit Switch, 120 Deg. to 180 Deg. F (45602)
- ZORO SELECT Enclosed Fan Relay, SPDT, 24V Coil (6AZU4)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x12"x1" (284-120-120)
- U.S. MOTORS US Motors 8100, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor (8100)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGG3)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 12" x 20" (751220)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGD6)
- DAYTON Insulated Access Door, 12 In, Square, Steel (5EFT3)
- U.S. FIREPLACE PRODUCTS 50 Foot Cable - Fits all Energy Top and Top Damper Chimney Damper Models (ETTD50)
- Ewc Controls Fire and Smoke Dampers