Tinners Hammer, 13 " L, Steel, 1 in dia.
Mfr # T3-18
Zoro # G614846244
product price:Â $43.89
/eaKey Features
Head Weight
18 oz
Head Material
Steel
Features
Blue Shock Reduction Grip
Overall Length
13 in
Handle Attachment
One Piece Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T3-18
Zoro #
G614846244
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13 in
Details
Item
TINNERS HAMMER
Head Weight
18 oz
Head Material
Steel
Features
Blue Shock Reduction Grip
Handle Attachment
One Piece Construction
Handle Color
Blue
Handle Finish
Polished
Head Finish
Polished
Handle Material
Steel
Face Material
Steel
Hammer Type
Tinner's Hammer
Dead Blow Hammer
Yes
Face Texture
Smooth
Description
TINNERS HAMMER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.