Shop All Picks & Riveting Chipping Hammers
Estwing
Estwing 268-E3-16BLC 16-Oz. Bricklayer W-Cap
Mfr # 268-E3-16BLC
Zoro # G604023365
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # 268-E3-16BLC
- Zoro # G604023365
- UPC # 747925358853
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Description
Features
- Type - Brick Hammer
- Excellently balanced
- Fully polished head and neck
- One-piece forged tool steel
- Shock Reduction Grip®
- Super-tough nylon end cap
- Head Weight - 16 oz.
- Handle Type - Bricklayer Grip Straight
- Grip Style - Shock Reduction Grips
- Overall Length - 11 in.
- Head Material - Steel
- Handle Material - Steel
- Color - Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, M8-1.25, D5 Limit (14800)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030MD)
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 75146 (75146)
- SMITHS 10-Second Knife & Scissors Sharpener (JIFF-S)
- ESTWING Estwing E3-24BLC 24 oz. Masons Hammer With Revolutionary Bricklayers Grip (805721)
- ESTWING Estwing 268-E3-22P Rock Pick Pointed Tip (268-E3-22P)
- ESTWING 24 OZ Masons Hammer (E3-24BLC)
- ESTWING Estwing 268-E3-23LP Rock Pick Pointed Tip Long Handle (268-E3-23LP)
- ESTWING Welding Chipping Hammer, 14 oz. Steel Head, Straight Handle (E3-WC)
- ESTWING 20 OZ Masons Hammer (E3-20BLC)
- VAUGHAN Riveting Hammer, 16 oz., Fiberglass Handle (TR16F)
- Estwing Picks & Riveting Chipping Hammers