Shop All Magnifier Measuring Scales
Eschenbach Optik Gmbh
Precision Scale, Multi Scale
Mfr # 1152-03
Zoro # G1149091
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi Scale
- Angle -29 Degrees , -55 Degrees , -60 Degrees , -188 Degrees
- For Use With Mfr. No. 1154-10, Mfr. No. 1154-7
- Application Measuring Scale
- Radius 3/64 in to 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1152-03
- Zoro # G1149091
- Country of Origin Japan
- Category Magnifier Measuring Scales
Dimensions
Radius | 3/64 in to 13/32 in |
Details
Item | Precision Scale |
Type | Multi Scale |
Angle | -29 Degrees , -55 Degrees , -60 Degrees , -188 Degrees |
For Use With | Mfr. No. 1154-10, Mfr. No. 1154-7 |
Application | Measuring Scale |
Calibration | 3 Horizontal Scales, 20mm to 0 Center Scale, with Both Sides Calibrated 0 to 1 |
Graduations | Ten Circles with Diameters, 0.1 mm to 1.0 mm, 10 Degrees with 0.0050 in to 1/16 in Diameter |
Measurement Type | Multi Scale |
Description
The Eschhenbach Optik GmbH 1152-03 Precision Scale is a quality measuring tool designed for various applications. It is the ideal device for reading and transferring measurements. The precision scale has ten circles with diameters ranging from 0.1 mm to 1.0 mm, as well as ten degrees marked with diameters of 0.0050 in to 1/16 in.. This unit features 3 horizontal scales calibrated from 20mm to 0 center scale, with both sides calibrated 0 to 1. With its -29 Degrees, -55 Degrees, -60 Degrees, and -188 Degrees graduations, this multi scale offers accurate readings across all its scales. This precision scale also has a radius of 3/64 in to 13/32 in.. If you need a convenient and easy way to get accurate measurements on small objects, the Eschhenbach Optik GmbH 1152-03 Precision Scale is your best option.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451.3-16-13-8-55 Rubber Bumper Stainless, Tapped (451.3-16-13-8-55)
- WIDIA Spiral Point Tap, Plug, 2 (19101)
- FLEMING SUPPLY 18-piece Screwdriver Set with Wall Mount and Magnetic Tips, Precision Kit, Flatheads, Phillips, Torx (629782ZIY)
- WESTWARD 1/2 in Drive, 5/8" Torx(R) SAE Socket, 12 Points (53YV27)
- ESCHENBACH OPTIK GMBH Precision Scale, Cross Hair (1152-01)
- BAUSCH + LOMB Double Lens Magnifier, 3.5x, 14D (813476)
- BAUSCH + LOMB Magnifier, Pocket, 4x (81-23-64)
- BAUSCH + LOMB 5X-20X Magnifier (81-23-67)
- BAUSCH + LOMB Scale, General Purpose (81-34-36)
- BAUSCH + LOMB Magnifier, 20X, Coddington (81-61-41)
- BAUSCH + LOMB 5X Packette Magnifier (81-31-33)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools