Shop All Wire Connectors
Ericson
Pendant Station, Commerical Grade, 8 But
Mfr # 5508-A
Zoro # G8662751
product price: $941.99
/ea
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Pendant Cable Range (in) 0.52-0.65
- cUL cUL Certified to CSA-C22.2 No. 14, File E508597
- Volts 240
- UL UL Listed to ANSI/UL 508, File E508597
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5508-A
- Zoro # G8662751
- UPC # 782862902172
- Country of Origin China
- Category Wire Connectors
Details
Item | Pendant Station,Commerical Grade,8 But |
Color | Yellow |
Pendant Cable Range (in) | 0.52-0.65 |
cUL | cUL Certified to CSA-C22.2 No. 14, File E508597 |
Volts | 240 |
UL | UL Listed to ANSI/UL 508, File E508597 |
# of Switches/Operators | 8 |
Description
Pendant Station,Commerical Grade,8 But
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 1/2In (RB100-50)
- LEVITON Rocker Switch 20A 120 277V Dec 4Way Sw White (5624-2W)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SEO1V06)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/40A, 4 Pole, 120/240V AC (BQ220240)
- ERICSON ADPTR- L5-20P TO 5-20R (1740)
- ERICSON BALL STOP 0.44 IN TO 1.38 IN (SC8)
- ERICSON Pendant Station, Commerical Grade, 8 But (5508-E)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- ERICSON Pendant Station, Commerical Grade, 4 But (5504-E)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-350-EC)
- Ericson Wire Connectors