Shop All Wire Connectors
Ericson
Pendant Station, Commerical Grade, 6 But
Mfr # 5506-E
Zoro # G8662849
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- # of Switches/Operators 6
- Volts 240
- Pendant Cable Range (in) 0.52-0.65
- cUL cUL Certified to CSA-C22.2 No. 14, File E508597
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5506-E
- Zoro # G8662849
- UPC # 782862903254
- Country of Origin China
- Category Wire Connectors
Details
Item | Pendant Station,Commerical Grade,6 But |
Color | Yellow |
# of Switches/Operators | 6 |
Volts | 240 |
Pendant Cable Range (in) | 0.52-0.65 |
cUL | cUL Certified to CSA-C22.2 No. 14, File E508597 |
UL | UL Listed to ANSI/UL 508, File E508597 |
Description
Pendant Station,Commerical Grade,6 But
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- PANDUIT 16-15/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S17-50-C0)
- TRITON PRODUCTS 36" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36BK)
- ERICSON ADPTR- L5-20P TO 5-20R (1740)
- ERICSON BALL STOP UP TO .375 (SC1)
- ERICSON Pendant Station, Commerical Grade, 8 But (5508-E)
- ERICSON Connector 6364, California Style Commerc (CS6364-C)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- ERICSON Pendant Station, Commerical Grade, 4 But (5504-E)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-5CB)
- Ericson Wire Connectors & Disconnects