Shop All Voice & Data Patch Cords
Ericson
CRDST 12/3 SOW 25FT 1512-PG/1612-CMGL
Mfr # 1612CMGL123A
Zoro # G4910237
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SOW
- Color Yellow
- Plug Type 5-20P
- Conn or Receptacle Type 5-20C
- Sub Brand / Trademark Perma-Grip / Smart Monitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1612CMGL123A
- Zoro # G4910237
- UPC # 782862853368
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 25 |
Details
Cable Type | #12/3 SOW |
Item | CRDST 12/3 SOW 25FT 1512-PG/1612-CMGL |
Color | Yellow |
Plug Type | 5-20P |
Conn or Receptacle Type | 5-20C |
Sub Brand / Trademark | Perma-Grip / Smart Monitor |
Load Capacity (Amps) | 20 |
Receptacle Qty | 1 |
Description
CRDST 12/3 SOW 25FT 1512-PG/1612-CMGL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KC2X)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Single-mode 2km (GBFMC1000-SM-LC)
- MONOPRICE Ethernet Cable, Cat 6, Green, 1 ft. (2289)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LC2E)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (9547)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 100 ft. (146)
- STEREN Cat5e Keystone Jack RJ45 Blue (310-110BL)
- TRIPP LITE Cat6 Snagless Patch Cable, 14 ft., Black (N201-014-BK)
- Ericson Voice & Data Patch Cords