Ericson

CRDST 10/4 SOW 25FT 2522-PW6P/2622-CW6P


product price: $231.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Cable Type #10/4 SOW
  • Color Yellow
  • Plug Type L15-30P
  • Cable Length (ft) 25
  • Load Capacity (Amps) 30
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length (ft) 25

Details

Cable Type #10/4 SOW
Item CRDST 10/4 SOW 25FT 2522-PW6P/2622-CW6P
Color Yellow
Plug Type L15-30P
Load Capacity (Amps) 30
Environmental Rating Watertight (IP69K)
Conn or Receptacle Type L15-30C
UL UL Listed to ANSI/UL 817, File E81746
CSA CSA Certified to C22.2 No. 21, File 89923
Ideal Application Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Receptacle Qty 1
Sub Brand / Trademark Perma-Tite

Description

CRDST 10/4 SOW 25FT 2522-PW6P/2622-CW6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.