Shop All Wire Connectors
Ericson
Connector 6364, California Style Commerc
Mfr # CS6364-C
Zoro # G9759703
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sub Brand / Trademark California Style
- cETL cETL Listed to CSA C22.2 No. 42
- NEMA Configuration California Style
- Environmental Rating Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CS6364-C
- Zoro # G9759703
- UPC # 782862559956
- Country of Origin Mexico
- Category Wire Connectors
Details
Color | Black |
Item | Connector 6364,California Style Commerc |
Sub Brand / Trademark | California Style |
cETL | cETL Listed to CSA C22.2 No. 42 |
NEMA Configuration | California Style |
Environmental Rating | Indoor |
Poles / Wires | 3P/4W |
Voltage | 125/250V |
Case Qty | 30 |
Blade Style | Locking |
ETL | ETL Listed to ANSI/UL 498 |
Amps | 50 |
Device Type | Connector |
Phase | 1 |
Description
Connector 6364,California Style Commerc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-1)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (CCMR1.25)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 300A, 600V AC, Indicating (LPJ-300SPI)
- ERICSON BALL STOP 0.44 IN TO 1.38 IN (SC8)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- ERICSON BALL STOP UP TO .375 (SC1)
- ERICSON Adapter Nema 5-15P To L5-15C, Yllw Wirin (1712)
- ERICSON ADPTR- L5-20P TO 5-20R (1740)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 15PK (70032)
- Ericson Wire Connectors