Shop All Wire Connectors
Ericson
COLLAR-SEALING-50AMP FOR BOOTS
Mfr # 510RR
Zoro # G9704220
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Environmental Rating Outdoor
- Sub Brand / Trademark California Style
- NEMA Configuration California Style
- Device Type Sealing Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 510RR
- Zoro # G9704220
- UPC # 782862847459
- Country of Origin Mexico
- Category Wire Connectors
Details
Color | Black |
Item | Plug Sealing Collar,Cali Style Commerci |
Environmental Rating | Outdoor |
Sub Brand / Trademark | California Style |
NEMA Configuration | California Style |
Device Type | Sealing Collar |
Description
Plug Sealing Collar,Cali Style Commerci
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (5266-CY)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-75)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5352W)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-2-4)
- ERICSON BALL STOP UP TO .375 (SC1)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- ERICSON ADPTR- L5-20P TO 5-20R (1740)
- ERICSON Adapter Nema L5-15P To 5-20C, Yllw Wrng (1705)
- ERICSON Connector 6364, California Style Commerc (CS6364-C)
- SERVERUSA S42-SP Black Ground Angle 3 Wire Plug (SE108720)
- Ericson Wire Connectors