Shop All Wire Connectors
Ericson
BOILER LITE 500 WATT HANDHELD STR w/MAG
Mfr # BL500M
Zoro # G7277899
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Sub Brand / Trademark Boiler Light
- Cable Length 6
- Bulb Type Tungsten
- Primary Cable End Molded NEMA 5-15 Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # BL500M
- Zoro # G7277899
- UPC # 782862835289
- Country of Origin United States
- Category Wire Connectors
Dimensions
Cable Length | 6 |
Details
Color | Gray |
Item | BOILER LITE 500 WATT HANDHELD STR w/MAG |
Sub Brand / Trademark | Boiler Light |
Bulb Type | Tungsten |
Primary Cable End | Molded NEMA 5-15 Plug |
Max Amps | 3.85 |
Max Volts | 120 |
NEMA Environment | Outdoor Use, Wet Location |
Lumens | 8800 |
Max Watts | 500 |
Cable Type | SOW |
Construction | Heavy Duty, extra bright light 500W Tungsten, with small diameter, grounded metal tube handle |
Cable | 16/3 |
Description
BOILER LITE 500 WATT HANDHELD STR w/MAG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 1.1in ID, Black, 9in, PK5 (46-352)
- ZORO SELECT Blade Connector, Black/Wht, 15A, Industrial (BRY5269NC)
- OMRON Contact Block, 2NC, 30 to 40mm (A165E-02)
- APPLETON ELECTRIC Box Of 10 Iron Cable Trap Clamp Conduit Parts and Accessory (TCC50100G)
- ERICSON ADPTR- L5-20P TO 5-20R (1740)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- ERICSON Pendant Station, Commerical Grade, 8 But (5508-E)
- ERICSON Connector 6364, California Style Commerc (CS6364-C)
- ERICSON Adapter Nema 5-15P To L5-15C, Yllw Wirin (1712)
- ERICSON Adapter Nema L5-15P To 5-20C, Yllw Wrng (1705)
- MIDWEST FASTENER 22-18 Gauge Uninsulated Male Disconnects 20PK (70121)
- Ericson Wire Connectors