Shop All Wire Connectors
Ericson
BOILE TUNGSTN STRT LA MAGNT50F 163SOWCBL
Mfr # BL500M-50
Zoro # G7495967
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max Amps 3.85
- Sub Brand / Trademark Boiler Light
- Max Volts 120
- Max Watts 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # BL500M-50
- Zoro # G7495967
- UPC # 782862908587
- Country of Origin United States
- Category Wire Connectors
Dimensions
Cable Length | 50 |
Details
Color | Gray |
Item | BOILE TUNGSTN STRT LA MAGNT50F 163SOWCBL |
Max Amps | 3.85 |
Sub Brand / Trademark | Boiler Light |
Max Volts | 120 |
Max Watts | 500 |
Lumens | 8800 |
Construction | Heavy Duty, extra bright light 500W Tungsten, with small diameter, grounded metal tube handle |
Primary Cable End | NEMA 5-15 (1510-PW6P) Water Tight Plug |
NEMA Environment | Outdoor Use, Wet Location |
Bulb Type | Tungsten |
Cable | 16/3 |
Cable Type | SOW |
Description
BOILE TUNGSTN STRT LA MAGNT50F 163SOWCBL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Blue (160203-100)
- OMRON Digital Temperature Controller, 1/16 DIN Size, 100 to 240V AC, SPST NO, On/Off or PID Control Mode (E5CSVR1TF AC100-240)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ASA)
- QUICKCABLE Piggyback Disconnect, 16-14 ga, .25", PK25 (160263-025)
- ERICSON BALL STOP UP TO .375 (SC1)
- ERICSON ADPTR- L5-20P TO 5-20R (1740)
- ERICSON BALL STOP 0.44 IN TO 1.38 IN (SC8)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- ERICSON Pendant Station, Commerical Grade, 4 But (5504-E)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- HILLSDALE TERMINAL 16-14 V/I #8 Block Spade, PK1000 (50152)
- Ericson Wire Connectors