Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty, Add On 30"X8FtX5Ft, GN
Mfr # 1015D80A-GN
Zoro # G0761496
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$815.99
Free 30-Day Returns
Key Features
- Depth 30 in
- Height 60 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1015D80A-GN
- Zoro # G0761496
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 30 in |
Height | 60 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Med Duty,Add On 30"x8ftx5ft,G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Black Plastic Bulk Container Lid (TL4840030010000)
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- MANHATTAN COMFORT Mulberry 2.0 Sectional Wardrobe Closet, Tatiana Midnight Blue (116GMC4)
- ZORO SELECT 40 IN White Hang Track (0121-40WT)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- VESTIL Bar Rack Starter Unit - Double-Sided (BAR-R-84-D)
- TENNSCO Starter Bulk Storage Rack, 24" D, 96" W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Additional Level For 48W x 36D High Capacity Rack Wire Deck, Gray (581095GY)
- Equipto Bulk Storage Racks