Shop All Heat Shrink Tubing
Epson
Precut Label Roll, Thermal-Transfer
Mfr # BL208STBYX35PX
Zoro # G100700005
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow ( Matte )
- Shrink Ratio 3:1
- Standards ASTM D2671, ASTM D638, ASTM D876, MIL-STD-202, RoHS Compliant, SAE AS 81531, UL/cUL
- Label Height 1 3/8 in
- Label Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # BL208STBYX35PX
- Zoro # G100700005
- UPC # 815407022360
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Label Height | 1 3/8 in |
Maximum Wire Diameter | 0.24 in |
Label Width | 1/4 in |
Minimum Wire Diameter | 0.1 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 1 3/8 in |
Details
Color | Black/Yellow ( Matte ) |
Shrink Ratio | 3:1 |
Item | Precut Label Roll in Box |
Standards | ASTM D2671, ASTM D638, ASTM D876, MIL-STD-202, RoHS Compliant, SAE AS 81531, UL/cUL |
Label Finish | Matte |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant |
Compatible Mfr Part Number | LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R |
Label Color | Black/Yellow |
Maximum Wire Gauge | 6 AWG |
For Print Method | Thermal-Transfer |
Label Material | Polyolefin |
Double-Sided Printable | No |
Material Series | HST |
Printer Series Compatibility | LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R |
Label Media Format | Precut Roll in Box |
Minimum Wire Gauge | 18 AWG |
Label Color & Finish - Heat-Shrink Cable & Wire Labels | Black/Yellow ( Matte ) |
Description
Precut Label Roll in Box, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Blue, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBLU100)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 30A Amp Range, 600V AC/300V DC Volt Rating (TCFH30N)
- GREENGATE Neoswitch Dt Dual Relay Ivory (ONW-D-1001-DMV-N-V)
- IDEAL Stm Std 16-26Ga (45-097)
- EPSON Continuous Label Roll Cartridge (205YLBBPX)
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBYPX)
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBWPX)
- EPSON Heat Shrink Tube, Black on White, 0.562inW (214STBWPX)
- EPSON Continuous Label Roll, Thermal-Transfer (B203STBWPX)
- EPSON Heat Shrink Tube, White on Black, 0.5 in W (211STWBPX)
- 3M Shrink Tubing, 0.5in ID, Red, 200ft, PK3 (FP301-1/2-200'-RED-SPOOL)
- Epson Heat Shrink Tubing