Industrial AAA Alkaline Battery, 1.5V DC, PK24

  • Mfr # EN92

  • Zoro # G4884643


product price:  $10.59
/pk 24, $0.44/ea

Key Features

Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
AAA
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN92
Zoro #
G4884643
UPC #
039800023117
Country of Origin
Singapore

Dimensions

Battery Size
AAA
Height
1.8 in
Overall Height
1.8 in
Diameter
0.4 in
Width
0.4 in
Depth
0.4 in

Details

Item
Battery
Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Capacity - Batteries
1,200 mAh
Standards
ANSI-24A, IEC-LR03
Max. Operating Temp.
130 Degrees F
Shelf Life
10 yr
Min. Operating Temp.
0 Degrees F
Standard Battery Series
Industrial Alkaline
Application
Classroom, Vending Machine, Electronics, Construction, Office
Recycled
No

Description

Battery, AAA, Premium, Capacity - Batteries 1,200 mAh, Standard Battery Series Industrial Alkaline, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 24, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Shelf Life 10 yr, Standards ANSI-24A, IEC-LR03, Diameter 0.4 in, Height 1.7 in, Overall Height 1.8 in, Package Quantity 24

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.