Shop All Home Storage Cabinets
Elk Home
Hartford Cabinet - Short Blue
Mfr # 12038
Zoro # G904267490
product price: $798.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$798.00
Free 30-Day Returns
Key Features
- Material Wood
- Color Blue
- Width 46 in
- Height 39.25 in
- Finish Aged Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 12038
- Zoro # G904267490
- UPC # 71438120387
- Country of Origin Indonesia
- Category Home Storage Cabinets
Dimensions
Width | 46 in |
Height | 39.25 in |
Depth | 16 |
Outside Length | 16 in |
Details
Material | Wood |
Color | Blue |
Finish | Aged Blue |
Series | Hartford |
Item | Chest |
Cabinet Style | Transitional |
Weight | 132 |
Description
Two-door, six-drawer cottage inspired buffet server. Hand-painted moonstone blue finish with wood-tone top. Extra storage on lower plank shelf. Traditional teardrop pulls and floral design knobs.
- •46in W x 16in D x 39.25in H
- •Item available in aged blue
- •Item made from wood
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •Special details elevate a piece into a statement-making hero of a room scheme
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105895R.NN)
- JENSEN Digital AM/FM Dual Alarm Clock Radio (JCR-160)
- THESIS Thesis Plush Textured Blanket (00113)
- ALERA Desk Chair, Mesh, 17-7/8" to 27-3/4" Height, T-Bar Arms, Black (ALEET4017)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- ELK HOME Deltaville Cabinet (S0805-7822)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151WH)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White (MIB5361)
- BAXTON STUDIO Fella Entryway Shoe Cabinet with Lift-Top Storage Compartment (153-9161)
- TUHOME Madrid Over The Toilet Cabinet, Double Door, Two Shelves, Black (ALW7961)
- SAUDER Cottage Road Storage Cabinet Ro , Hidden storage behind doors to help hide the clutter and chaos (433803)
- Elk Home Home Storage Cabinets