Shop All Heat Shrink Tubing
Electriduct
2:1 Heat Shrink Boxed KITS
Mfr # HS2-KIT-4-BK
Zoro # G9827752
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size (inches) 1/16 - 3/8
- Length (inches) 4
- Pieces 170
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # HS2-KIT-4-BK
- Zoro # G9827752
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Size (inches) | 1/16 - 3/8 |
Length (inches) | 4 |
Details
Color | Black |
Pieces | 170 |
Description
These boxed heat shrink tubing kits has 2:1 ratio, which is a high-quality and sufficient enough product to fit your wire needs. At a reasonable price, these kits are a must have. They are suitable for a wide range of applications including electrical insulation, cable bonding, color-coding and identification of wires, cables, pipes and electrical and electronic components etc.
Kit Includes: 3/8" (10pcs), 1/4" (10pcs), 3/16" (20pcs), 1/8" (30pcs), 3/32" (40pcs), 1/16" (60pcs)
Kit Includes: 3/8" (10pcs), 1/4" (10pcs), 3/16" (20pcs), 1/8" (30pcs), 3/32" (40pcs), 1/16" (60pcs)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (14RB-10FL)
- EATON Hour Meter, Square, 8 Digit, 10-30VDC (8-T-65-4848PM-402)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F4490EIN)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 50 ft. (143)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Blue (HS3-100-10-BL)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-25)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- Blue (HS3-125-25-BL)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-275-4-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/8" x 25FT- Black (HS2-0375-25-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 100FT- Yellow (HS3-0125-100-YL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Clear (HS365-S100-Clear)
- Electriduct Heat Shrink Tubing