Shop All Shelf Brackets
Ekena Millwork
3"W x 16"D Logan Hidden Support Steel Bracket w/ 12" Support Depth, Hammered Dark Bronze
Mfr # BKTM03X16LOHDB
Zoro # G803544012
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hammered Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM03X16LOHDB
- Zoro # G803544012
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Size (In.) | 3"W x 16"D (12" Support Depth) |
Details
Color | Hammered Dark Bronze |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Adj. Work Table, Steel, 48" W, 30" D (MTH1-3048-AH)
- DAYTON Drum Mixer, Closed Tank, 1/2 HP, 316 SS (32V135)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 14 Bins (3602-BLP-14-2S-5295)
- NEXEL Chrome Wire Shelving, 48W X 24D x 74H (24487C)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBPBL)
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 10"D x 10"H (BKTM02X10X10HACRS)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 8"D x 6"H (BKTM02X08X06HSPBL)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Copper 3"W x 8"D x 8"H (BKTM03X08X08MOACO)
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 12"D x 12"H (BKTM02X12X12HACRS)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSSS)
- ZORO SELECT 40 IN White Hang Track (0121-40WT)
- Ekena Millwork Shelf Brackets