Shop All Halogen Light Bulbs
Eiko
EIKO 150W, MR16 Halogen Reflector Light Bulb
Mfr # EKE
Zoro # G2762496
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shatter-Resistant No
- Three-Way No
- Max. Overall Bulb Length 1-3/4"
- Bulb Primary Application Projection
- Lighting Technology Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eiko
- MFR # EKE
- Zoro # G2762496
- UPC # 031293102751
- Country of Origin Japan
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-3/4" |
Max Overall Bulb Length | 1-3/4" |
Overall Length | 1 3/4 in |
Bulb Dia. | 2 in |
Description
Halogen Reflector Bulb, Bulb Base Type 2-Pin (GX5.3), Bulb Beam Angle 10 Degrees , Bulb Dia. 2 in, Bulb Shape MR16, Color Temperature 3250K, Lumens 900 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number EKE, Voltage 21V, Watts 150 W, Rated Life 200 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code EKE, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 16 inch Bronze Integrated Selectable CCT LED Round Ceiling Light Flush Mount Light (EV1416C3C-34)
- NIGHTSTICK Dual Light Lantern, Rechargeable, Green (XPR-5580G)
- FULHAM FIREHORSE 24 to 33 Watts, 1 or 2 Lamps, Electronic Ballast (SC-120-213-LT5)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M30D-G7)
- EIKO EIKO 150W, MR16 Halogen Reflector Light Bulb (EJA)
- EIKO EIKO 150W, T4 Halogen Light Bulb (Q150T4/CL/25)
- EIKO EIKO 360W, MR16 Halogen Reflector Light Bulb (ENX)
- EIKO EIKO 500W, T6 Halogen Reflector Light Bulb (BTL)
- ILC Replacement for Sylvania 59036 replacement light bulb lamp (59036 SYLVANIA)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Osram Sylvania 58757 (58757)
- ILC Replacement for Osram Sylvania 93609 replacement light bulb lamp (93609 OSRAM SYLVANIA)
- Eiko Halogen Light Bulbs