Shop All Shelf Brackets
Econoco
Knife Bracket, Chrome, 8"L, Silver, 48PK
Mfr # SW/8KB
Zoro # G3851919
product price: $78.19
/pk 48, $1.63/ea
Sold in multiples of 7 for $547.33
Free Shipping & Returns
$547.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 8 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SW/8KB
- Zoro # G3851919
- UPC # 841134108312
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 8 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 8" |
Overall WxDxH | 1/8 in x 8 in x 3 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 |
Material | Steel |
Finish | Chrome |
Used with Display Type | Slatwall |
Load Capacity | 35 lb |
Shelving Type | Add-On |
Description
Shelving Bracket, Steel, Chrome, Silver, Overall Depth 8 in, Overall Height 3 in, Overall Width 1/8 in, Load Capacity 35 lb, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Shelf, Wood, 500 lb. (0330-1623MPL)
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- UNITEC GoJak Storage Rack Rack Only (UNIG567R)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Black (OH5-26/C24E-B)
- ECONOCO Add-On Bracket, Satin, 12"L, 25PK (WBL12)
- ECONOCO Grid 14", Shelf Bracket, Chrome, 48PK (GW/14KB)
- ECONOCO Bracket Satin Chrome, Left Offset, 25PK (GHSL12/SC)
- ECONOCO Grid Wall Bracket, Chrome, 96PK (GW/WB)
- ECONOCO Grid Shelf Bracket 12", Black, 48PK (BLK/12KB)
- ECONOCO Double Bracket for 1-1/4"Hangrail, 25PK (B212)
- ZORO SELECT Shelving Bracket, Steel (1WDT3)
- Econoco Shelf Brackets