Shop All Trimmer Accessories
Echo
Torque Trimmer Attachment, 34 In.
Mfr # 99944200545
Zoro # G5298623
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 3 in
- Length 34 in
- For Use With MFG. NO. PAS-225, PAS-225C, PAS-266, PAS-266C, PAS-280, PAS-280C
- Overall Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 99944200545
- Zoro # G5298623
- UPC # 743184994771
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | 3 in |
Length | 34 in |
Overall Length | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Trimmer Attachment |
For Use With | MFG. NO. PAS-225, PAS-225C, PAS-266, PAS-266C, PAS-280, PAS-280C |
Accessory Type | Torque Trimmer Attachment |
Compatible Manufacturer Number | PAS-225, PAS-225SB, PAS-225VPB |
Compatible Brands | ECHO |
Product Type | Trimmer Attachment |
Description
Trimmer Attachment, Product Type Trimmer Attachment, Overall Width Not Applicable, Overall Length 34 in, Diameter 3 in, Compatible Manufacturer Number PAS-225, PAS-225SB, PAS-225VPB, Compatible Brands ECHO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Filter (951-15245)
- MELNOR Garden Hose Hanger (754)
- KAY BERRY - Inc. Gone Yet Not Forgotten - Memorial - 16 Inches x 11 Inches (KA313577)
- BRIGGS & STRATTON Air Filter (270447)
- ECHO Cross Fire Trimmer Line, .095 In. (316095053)
- ECHO Bed Redefiner Attachment, 34.8 In. (99944200465)
- ECHO Brush Cutter Attachment, 8" Dia., 34" L (99944200601)
- ECHO Aluminum Trimmer Head, 6 In. Dia. (99944200220)
- ECHO Trimmer Line, 0.105" dia., 708 ft. L (330105073)
- ECHO Re-Power Tune-Up Kit SRM (90125Y)
- KOHLER Fuel Pump Kit (52 559 03-S)
- Echo Trimmer Accessories