Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Trimmer Head, 6 In. Dia.

  • Mfr # 99944200220

  • Zoro # G5298955


product price: $49.89
/ea

Key Features

Diameter
130 in
For Use With
MFG. NO. SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC, SRM-280U, SRM-280UC
Material
Die-Cast Aluminum
Compatible Product Type
SRM Standard Torque
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99944200220
Zoro #
G5298955
UPC #
-
Country of Origin
United States

Dimensions

Diameter
130 in

Details

Item
String Trimmer Head
For Use With
MFG. NO. SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC, SRM-280U, SRM-280UC
Material
Die-Cast Aluminum
Compatible Product Type
SRM Standard Torque
Color
Gray
Compatible Manufacturer Number
SRM-2620T
Trimmer Line Shape
Round
Product Type
String Trimmer Head

Description

String Trimmer Head, Product Type String Trimmer Head, Color Gray, Diameter 0.13 in, Material Die-Cast Aluminum, Compatible Manufacturer Number SRM-2620T, Trimmer Line Shape Round, Compatible Grainger Part Number SRM, Compatible Product Type SRM Standard Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.