Shop All Trimmer Accessories
Echo
Sweeper Attachment, 36 In.
Mfr # 99944200553
Zoro # G6559786
product price: $419.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Length 36 in
- For Use With MFG. NO. PAS-266, PAS-266C, PAS-280, PAS-280C
- Includes Concrete; Lawn; Soil
- Accessory Type Sweeper Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 99944200553
- Zoro # G6559786
- UPC # 743184995310
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | 3 in |
Length | 36 in |
Overall Height | 22 1/2 in |
Overall Length | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sweep Attachment |
For Use With | MFG. NO. PAS-266, PAS-266C, PAS-280, PAS-280C |
Includes | Concrete; Lawn; Soil |
Accessory Type | Sweeper Attachment |
Material | Nylon |
Compatible Product Type | Multiple Power Heads |
Product Type | Sweep Attachment |
Compatible Brands | ECHO |
Compatible Manufacturer Number | PAS-225, PAS-225SB, PAS-225VPB |
Description
Sweep Attachment, Product Type Sweep Attachment, Overall Width Not Applicable, Overall Length 36 in, Diameter 3 in, Compatible Product Type Multiple Power Heads, Compatible Manufacturer Number PAS-225, PAS-225SB, PAS-225VPB, Includes Concrete; Lawn; Soil, Material Nylon, Overall Height 22 1/2 in, Compatible Brands ECHO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYBERG Folding Portable Travel Toilet For Camping and Hiking (QI003543)
- PLAYBERG Portable Travel Toilet For Camping and Hiking with Travel Bag (QI003241.K)
- ARS VSX 7" Heavy-Duty Hand Pruner (HP-VS7XZ)
- ZORO SELECT Quick Connect Nozzle, Male, Size 3.5, PK5 (1MDF7)
- ECHO Trimmer Line, 0.095" dia., 885 ft. L (330095073)
- ECHO Trimmer Line, .095 In. Dia (3 lb. Spool) (313095053)
- ECHO Torque Trimmer Attachment, 34 In. (99944200545)
- ECHO Edger Blade, 8" Premium, PK2 (69601553630)
- ECHO String Trimmer Head, 20 ft. L, 0.080" Dia. (99944200907)
- ECHO Trimmer Line, 320 ft. L, 0.080" Dia. (322080060)
- OREGON Clearing Saw Blade Grass & Brush Cutter, XRT, 22-Tooth (41-929)
- Echo Trimmers