Shop All Line Trimmers & Brush Cutters
Echo
String Trimmer, Gas Fuel Type, 17" W
Mfr # SRM-2320T
Zoro # G4595824
product price: $330.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Engine 2 Stroke
- Cutting Width 17 in
- Engine Displacement 21.2 cc
- Anti Vibration Handle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # SRM-2320T
- Zoro # G4595824
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 17 in |
Shaft Length | 59 in |
Line Diameter | 0.07 in, 0.08 in, 0.1 in |
Tool Width | 9 13/16 in |
Tool Height | 12 7/8 in |
Tool Length | 70 5/8 in |
Description
Gas-Powered String Trimmer, Power Source Gas-Powered, Cutting Width 17 in, Cutting Depth Not Applicable, Line Diameter 0.07 in, 0.08 in, 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Engine Cycle 2-Cycle, Engine Displacement 21.2 cc, Tool Weight 12.2 lb, Tool Series X Series, Powerhead Attachment Series Not Applicable, Engine Brand ECHO, Product Type Gas-Powered String Trimmer, Anti-Vibration Handle Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Smokers Shelter, 91inHx100-3/8inWx96inD (49P402)
- MTD Cable-Control Ers (946-05106B)
- FLASH FURNITURE Lila 2 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-GY-GG)
- CHAMPION SPORTS Playground Ball 10in, Red, PK2 (PG10RD)
- ECHO String Trimmer, 59" Shaft L (PE-2620S)
- ECHO Powerhead, Gas, Cutting 1/4" to 29/32" W (PAS-2620)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020U)
- ECHO String Trimmer Head, 0.095" Dia, 40 ft L (99944200950)
- ECHO 21.2cc String Trimmer, 17" Cut Width (SRM-225)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2100SBC1)
- WILD BADGER POWER Gas 31cc 4-Cycle 2 in-1 Straight Shaft String Trimmer and Brush Cutter Blade with Bonus Harness (WBP31BCF)
- Echo Line Trimmers & Brush Cutters