Shop All Line Trimmers & Brush Cutters
Echo
String Trimmer, Battery Powered, 56 V
Mfr # DSRM-2600UBT
Zoro # G204851122
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery
- Engine Battery Powered
- Cutting Width 17 in
- Shaft Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # DSRM-2600UBT
- Zoro # G204851122
- UPC # 743184023730
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 17 in |
Shaft Length | 59 in |
Line Diameter | 0.1 in |
Tool Width | 26 5/16 in |
Tool Length | 72 1/2 in |
Description
Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 17 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Battery Platform eFORCE(R), Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 48”X100’ Blk Fabric 36” 14 Ga Wire 4”X 4” Open (1776-14-48)
- NEPTUNE S HARVEST Neptune S Harvest - Seaweed Plant Food Pint - SW118 (459436)
- AMES HANDL FORK 4' W/FERRULE (2018600)
- MTD Blade-Hi Lift 17.0 (942-04417)
- ECHO 21.2cc String Trimmer, 17" Cut Width (SRM-225)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2600R2)
- ECHO Powerhead, Gas, Cutting 1/4" to 29/32" W (PAS-2620)
- ECHO String Trimmer, Gas Fuel Type, 17" W (SRM-2320T)
- ECHO Brushcutter (DSRM-2600UR2)
- ECHO Trimmer Blower Combo Kit, 2.5AhBatt/Charg (DCP-BVRVS1B)
- MAKITA Cordless Couple Shaft Power Head (GUX01JM1X1)
- Echo Trimmers