Shop All Trimmer Accessories
Echo
Paddle Attachment, 36.5 In.
Mfr # 99944200620
Zoro # G6422857
product price: $359.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Length 36 1/2 in
- For Use With MFG. NO. PAS-266, PAS-266C, PAS-280, PAS-280C
- Accessory Type Paddle Attachment
- Product Type Paddle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 99944200620
- Zoro # G6422857
- UPC # 743184503409
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | 3 in |
Length | 36 1/2 in |
Overall Height | 22 1/2 in |
Overall Length | 36 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paddle Attachment |
For Use With | MFG. NO. PAS-266, PAS-266C, PAS-280, PAS-280C |
Accessory Type | Paddle Attachment |
Product Type | Paddle |
Compatible Manufacturer Number | PAS-225, PAS-225SB, PAS-225VPB |
Compatible Product Type | Acorns, Mulch, Pine Cones, Pine Needles, Rocks, Sand |
Compatible Brands | ECHO |
Description
Paddle Attachment, Product Type Paddle, Overall Width Not Applicable, Overall Length 36 1/2 in, Diameter 3 in, Compatible Product Type Acorns, Mulch, Pine Cones, Pine Needles, Rocks, Sand, Compatible Manufacturer Number PAS-225, PAS-225SB, PAS-225VPB, Overall Height 22 1/2 in, Compatible Brands ECHO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION TOOLS Square Point Shovel, 44 in L Hard Wood Handle (40184)
- MTD Cover-Belt Deck 42 (783-06424A-0637)
- JACKS IMPORTS Stainless Steel Spurs with Leaf Design MENS UNV (10466-MEN)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-40X60)
- ECHO Trimmer Line, 160 ft. L, 0.080" Dia. (321080060)
- ECHO Edger Blade, 8" Premium, PK2 (69601553630)
- ECHO Trimmer Line, 160 ft. L, 0.095" Dia. (322095060)
- ECHO Edger Blade, 8" Regular, PK2 (69601552632)
- ECHO Aluminum Trimmer Head, 6 In. Dia. (99944200220)
- ECHO Trimmer Line, 320 ft. L, 0.080" Dia. (322080060)
- WAHL Wahl 6502835 All-in-One Beard Grooming System; Black (6502835)
- Echo Trimmer Accessories