Shop All Trimmer Accessories
Echo
Edger Blade, 8" Premium, PK2
Mfr # 69601553630
Zoro # G9072725
product price: $14.19
/pk 2, $7.10/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 8 in
- For Use With Mfr. No. PE-225, PE-225C, PE-266, PE-266C
- Accessory Type Edger Blade
- Material High-Grade Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 69601553630
- Zoro # G9072725
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 8 in |
Overall Length | 7 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Edger Blade |
For Use With | Mfr. No. PE-225, PE-225C, PE-266, PE-266C |
Accessory Type | Edger Blade |
Material | High-Grade Steel |
Trimmer Line Shape | Square |
Compatible Manufacturer Number | PE-225, PE-2620, PE-2620S |
Compatible Product Type | ECHO Edgers |
Product Type | Edger Blade |
Color | Black |
Description
Edger Blade, Product Type Edger Blade, Color Black, Diameter Not Applicable, Material High-Grade Steel, Compatible Manufacturer Number PE-225, PE-2620, PE-2620S, Trimmer Line Shape Square, Overall Length 7 3/4 in, Compatible Grainger Part Number SRM, Compatible Product Type ECHO Edgers, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket-Idler 46T (783-08618)
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-40X80)
- ZORO SELECT Water Broom, 4 Nozzle, Width 16 In (1MDK5)
- BRIGGS & STRATTON Hose Asmy-Hydrau (1722124SM)
- ECHO String Trimmer Head, 20 ft. L, 0.080" Dia. (99944200907)
- ECHO Blade Conversion Kit (99944200418)
- ECHO Trimmer Line, 160 ft. L, 0.095" Dia. (322095060)
- ECHO Blade Conversion Kit (99944200422)
- ECHO Grass/Weed Blade, 8 In. Dia (69600121431)
- ECHO Power Pruner Attachment, 57 In. (99944200532)
- OREGON Speed Feed Trimmer Head 4-1/2" (55-265)
- Echo Trimmer Accessories