Shop All Line Trimmers & Brush Cutters
Echo
Curved Shaft Edge Trimmer21.2CC, Gas
Mfr # PE-225
Zoro # G9453455
product price: $299.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Engine 2 Stroke
- Engine Displacement 21.2 cc
- Blade Dia. 8 in
- Cutting Depth 2 1/2 in
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # PE-225
- Zoro # G9453455
- UPC # 743184993361
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Blade Dia. | 8 in |
Cutting Depth | 2 1/2 in |
Wheel Dia. | 6 in |
Shaft Length | 59 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas-Powered Edger |
Engine | 2 Stroke |
Engine Displacement | 21.2 cc |
Fuel Tank Capacity | 12.8 fl oz |
Wheels | (1) 1-1/2 in Plastic |
Shaft Type | Curved |
Product Type | Gas-Powered Lawn Edger |
Anti-Vibration Handle | Yes |
Engine Brand | ECHO |
Tool Weight | 13.1 lb |
Power Source | Gas-Powered |
CARB Compliant | CARB Compliant |
Engine Cycle | 2-Cycle |
Attachment System Compatible | Not Capable |
Description
Gas-Powered Edger, Power Source Gas-Powered, Cutting Width Not Applicable, Cutting Depth 2 1/2 in, Line Diameter Not Applicable, Line Advance Not Applicable, Shaft Type Curved, Shaft Length 59 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Engine Cycle 2-Cycle, Engine Displacement 21.2 cc, Tool Weight 13.1 lb, Tool Series Not Applicable, Powerhead Attachment Series Not Applicable, Engine Brand ECHO, Product Type Gas-Powered Lawn Edger, Anti-Vibration Handle Yes
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pennants, Polyethylene, Yellow, 100 ft. (PL-2 Y)
- STENS New 525-817 Carburetor Float For Tecumseh 632019A (525-817)
- MTD Handle Asm Longhorn (649-04040-0691)
- RAIN BIRD Spray Head for Shrubs, 6 inHPlastic, Steel (1804HDS-25)
- ECHO 21.2cc String Trimmer, 17" Cut Width (SRM-225)
- ECHO String Trimmer, Gas, Cutting 17" W (SRM-2620T)
- ECHO Bed Redefiner, Cutting 2-1/2" D, 2 Stroke (BRD-2620)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100BT)
- ECHO Trimmer Blower Combo Kit, 2.5AhBatt/Charg (DCP-BVRVS1B)
- ECHO String Trimmer Head, 0.095" Dia, 40 ft L (99944200950)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z)
- Echo Line Trimmers & Brush Cutters