Shop All Trimmer Accessories
Echo
Clipper Attachment, 40 In.
Mfr # 99944200596
Zoro # G7187311
product price: $314.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Length 40 in
- For Use With MFG. NO. PAS-225, PAS-225C, PAS-266, PAS-266C
- Accessory Type Clipper Attachment
- Overall Length 64 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 99944200596
- Zoro # G7187311
- UPC # 743184510759
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | 3 in |
Length | 40 in |
Overall Length | 64 3/8 in |
Overall Height | 21 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Articulating Hedge Trimmer Attachment |
For Use With | MFG. NO. PAS-225, PAS-225C, PAS-266, PAS-266C |
Accessory Type | Clipper Attachment |
Compatible Brands | ECHO |
Compatible Manufacturer Number | PAS-225, PAS-225SB, PAS-225VPB |
Product Type | Articulating Hedge Trimmer Attachment |
Description
Articulating Hedge Trimmer Attachment, Product Type Articulating Hedge Trimmer Attachment, Overall Width Not Applicable, Overall Length 64 3/8 in, Diameter 3 in, Compatible Manufacturer Number PAS-225, PAS-225SB, PAS-225VPB, Overall Height 21 in, Compatible Brands ECHO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID FENCE 32 Oz. Ready To Use Dog & Cat Repellent (HG-71296-1)
- XANTREX Xantrex 806-1220 PROwatt SW 2000 Inverter - 1800 Watt, 12V, GFCI (806-1220)
- JAYDEE BOEN 30 ft x 40 ft Tarp, White (CT-3040)
- OREGON Chain, Super 70 Chisel, 3/8" (72LPX072G)
- ECHO Trimmer Line, 0.105" dia., 708 ft. L (330105073)
- ECHO Trimmer Line, 160 ft. L, 0.080" Dia. (321080060)
- ECHO Trimmer Line, 0.095" dia., 253 ft. L (330095071)
- ECHO Round Trimmer Line, .095 In. Dia. (315095053)
- ECHO String Trimmer Head, 20 ft. L, 0.080" Dia. (99944200907)
- ECHO Re-Power Tune-Up Kit SRM (90125Y)
- OREGON Magnum Gatorline Round Trimmer Line, .155" by 533', 5Lb Spool (22-555)
- Echo Trimmer Accessories