Shop All Line Trimmers & Brush Cutters
Echo
Brush Cutter, 21.1 oz. Tank, ECHO Engine
Mfr # SRM-2620U
Zoro # G3784739
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Engine ECHO
- Cutting Width 17 in
- Engine Displacement 25.4 cc
- Fuel Tank Capacity 21.1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # SRM-2620U
- Zoro # G3784739
- UPC # 743184011256
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 17 in |
Line Diameter | 0.1 in |
Shaft Length | 59 in |
Tool Height | 20 1/8 in |
Tool Length | 70 13/16 in |
Tool Width | 27 in |
Description
Gas-Powered Brush Cutter, Power Source Gas-Powered, Cutting Width 17 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Engine Cycle 2-Cycle, Engine Displacement 25.4 cc, Tool Weight 13.6 lb, Tool Series X Series, Powerhead Attachment Series Not Applicable, Engine Brand ECHO, Product Type Gas-Powered Brush Cutter, Anti-Vibration Handle No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART EVA Foam Mat Tiles, 16 SQ FT Interlocking Padding for Garage, Playroom, Gym Flooring Black, 4PK (75-6402)
- GOOD LAND BEE SUPPLY Beekeeping Beehive Kit inlcudes Metal Queen Excluder and Spacer (GL-TKIT3)
- QUICK SET Escape /Sky Rain Fly (12877)
- PURE GARDEN Outdoor Jar Water Fountain with Electric Pump and LED Light, Red (50-LG1185)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2600R2)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2600BT)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2100SBBT)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2100SBC1)
- ECHO Bed Redefiner, Cutting 2-1/2" D, 2 Stroke (BRD-2620)
- ECHO 21.2cc String Trimmer, 17" Cut Width (SRM-225)
- GENERAC Generac Power Systems 250010 DR Power 22 in. Walk Behind Gas 7.25 FPT Trimmer Mower (250010)
- Echo Line Trimmers & Brush Cutters