Shop All Wall Plates
Eaton Wiring Devices
Wallplate, 478 in L, 856 in W, 4 Gang, Polycarbonate, Ivory, HighGloss
Mfr # PJ4V
Zoro # G207373430
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Four-gang
- Color Ivory
- Material Polycarbonate
- Length 8.6 IN
- Width 4.89 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # PJ4V
- Zoro # G207373430
- UPC # 32664751165
- Country of Origin United States
- Category Wall Plates
Dimensions
Length | 8.6 IN |
Width | 4.89 IN |
Height | .35 IN |
Wallplate Size | Mid-size |
Details
Number of Gangs | Four-gang |
Color | Ivory |
Material | Polycarbonate |
Cutout | Toggle switch |
Description
Molded from nonflammable Polycarbonate Virtually unbreakable, with high structural rigidity, longterm form retention and superior impact and abrasion resistance Screwcatch feature holds mounting screws captive and simplifies installation Matching screws provided High gloss finish is soil resistant Midsize 4875 x 8563 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-38043 INLET (33-38043)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 14 ft. (2116)
- SQUARE D Min Pwr Dist Block, 115A, 2P, 10-2AWG, 600V (9080LBA261104)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025B)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- Eaton Wiring Devices Wall Plates