Shop All Integrated Bypass Soft Starts
Eaton
Soft Starter, 180A, 600VAC
Mfr # S811+T18V3S
Zoro # G0315905
product price: $8,171.99
/ea
Free Shipping & Returns
$8,171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Voltage 600V AC
- Input Voltage 600V AC
- HP @ 3 Phase - 230V 60 hp
- HP @ 3 Phase - 460V 125 hp
- Output Current 180 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # S811+T18V3S
- Zoro # G0315905
- UPC # 786685558660
- Country of Origin Dominican Republic
- Category Integrated Bypass Soft Starts
Dimensions
Height | 12.71 in |
Width | 7.65 in |
Depth | 6.47 in |
Overall Height | 12.72 in |
Overall Depth | 6.46 in |
Overall Width | 7.72 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 180 A, Output Voltage 600V AC, 125 hp @ 3 Phase, 480V AC, 150 hp @ 3 Phase, 575V AC, 50 hp @ 3 Phase, 200V AC, 60 hp @ 3 Phase, 240V AC, Control Voltage 24V DC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Fil/Muff 64Oz Glass 1 Npt Sp Ad560 (AD560)
- FUJI ELECTRIC Regenerative Blower, 89 CFM, 230/460V (VFZ401A-7W)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X20X20)
- EM&S Unit Bearing Agitator Motor, 15 WO, 115 Volt, Original OEM Motor (ESP-L15EMJR1B1)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 32A, 3 Phase (ATS22D32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 47A, 3 Phase (ATS22D47S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 17A, 3 Phase (ATS22D17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 320A (ATS22C32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 75A, 3 Phase (ATS22D75S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- Eaton Integrated Bypass Soft Starts