Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # BR48L125SP
Zoro # G007910545
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 4
- Amps 125A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BR48L125SP
- Zoro # G007910545
- UPC # 786676001236
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 3.56 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 4 |
Amps | 125A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BR |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
125A Main Lugs Load Center, Surface Mount, Less Door, 4 Space Circuit 8 Single Poles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Yellow (HS385-YW)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS300-3/16-6"-BLACK-10-10 PC PKS)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 20A (VCCF1)
- EATON Load Center, CHP, 8 Spaces, 200A, Main Circuit Breaker, 1 Phase (CHP08B200RF)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- EATON Circuit Breaker Enclosure, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- EATON Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125SP)
- EATON Load Center, BR, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR48B200RFP)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures