Shop All Hand Dryers
Dyson
Filter, White, HEPA Glass, 3-1/8" H
Mfr # HEPA-V
Zoro # G6674503
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- ADA Compliant No
- Material HEPA Glass
- Height 3 1/8 in
- Depth 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dyson
- MFR # HEPA-V
- Zoro # G6674503
- Country of Origin China
- Category Hand Dryers
Dimensions
Height | 3 1/8 in |
Depth | 5 1/2 in |
Width | 5 1/2 in |
Overall Depth | 3 1/8 in |
Overall Width | 7 1/8 in |
Overall Height | 1 3/4 in |
Details
Item | HEPA Filter |
Color | White |
ADA Compliant | No |
Material | HEPA Glass |
For Use With | AB12, HU02 |
Standards | ASTM F1977 HEPA |
Accessory Type | Filter |
Product Type | Filter |
Compatible Manufacturer Part Number | AB12, HU02 |
Filtration Type | HEPA |
Filter Material | Glass Fiber |
Filter Efficiency | 99.97% at 0.3 microns |
Compatible with Manufacturer Model Number | AB12, HU02 |
Compatible with Manufacturer Part Number | AB12, HU02 |
Compatible with Manufacturer Model Number [NEW] | AB12, HU02 |
Compatible Manufacturer Model Number | AB12, HU02 |
For Use with Mfr. Model Number | AB12, HU02 |
For Use With Mfr. Model Number | AB12, HU02 |
Description
HEPA Filter, Color White, Filter Material Glass Fiber, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Overall Height 1 3/4 in, Overall Width 7 1/8 in, Overall Depth 3 1/8 in, Product Type Filter, Compatible with Grainger Part Number 52XJ67, 52XJ68, 52XJ69, 52XJ70, Compatible with Manufacturer Model Number AB12, HU02, Includes Not Applicable, Standards ASTM F1977 HEPA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Pull Down Spray Assembly in Chrome (3562246)
- ZORO SELECT Supply Stop, 2-Way, 1/2" Inlet, 3/8" Outlet (04322LF)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5759-SSWL)
- ZORO SELECT PVC Adapter, Hub x SD Hub, 4 in Pipe Size (1WKK3)
- DYSON HEPA Filter, White, HEPA Glass (HEPA-DB)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- DYSON Back Panel, Silver, 22 5/8 inW, 39 in H (970408-01)
- DYSON Wall Panel Protector, Silver, SS (BACK-PANEL-V)
- DYSON Dyson Airblade® V Back Panel For Dyson Airblade„¢ V Hand Dryer (964691-01)
- DYSON Antimicrobial, Yes ADA, 200 to 240 VAC, Automatic Hand Dryer (HU02)
- SANIFLOW PUSH-BUTTON HAND DRYER - SATIN STAINLESS STEEL (E88CS-UL)
- Dyson Hand Dryers