Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Rear
Mfr # 365-67030
Zoro # G906732262
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3. in
- Bolt Holes 4
- Outside Diameter 256 mm
- Length 10. in
- Width 10. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-67030
- Zoro # G906732262
- Country of Origin China
- Category Brake Drums
Dimensions
Height | 3. in |
Outside Diameter | 256 mm |
Length | 10. in |
Width | 10. in |
Drum Bolt Circle Diameter | 100 mm |
Maximum Drum Diameter | 204.2 mm |
Center Hole Diameter | 60 mm |
Bolt Hole Diameter | 12.4 mm |
Nominal Drum Diameter | 203.1 mm |
Details
Bolt Holes | 4 |
Mounting Pattern | Hub in Drum |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Sheet, Frnt Bmpr, 2x104 In, Blk (680-85)
- ATP Auto Trans Flex Plate, Z-336 (Z-336)
- SPEC-D TUNING 88-91 Honda Crx 2.5in. Inlet N1 Style Catback Exhaust, MFCAT2-CRX88T-SD (MFCAT2-CRX88T-SD)
- CURT Spade Terminals, 12-10 Wire Gauge, PK100 (59631)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47014)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92030)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-76021)
- CENTRIC PARTS Standard Brake Drum, 123.66029 (123.66029)
- Dynamic Friction Co Automotive Brakes