Shop All Orbital, Random and Triangle Sanders
Dynabrade
Robotic Supreme Kit w/Vacuum, 56830BKV
Mfr # 56830BKV
Zoro # G7328215
product price: $4,926.99
/ea
Free Shipping & Returns
$4,926.99
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
- Brand Dynabrade
- MFR # 56830BKV
- Zoro # G7328215
- UPC # 616026002821
- Country of Origin United States
- Category Orbital, Random and Triangle Sanders
Description
56830BKV-Robotic Supreme Kit w/Vacuum3/16" Orb., Dynorbital Supreme, 12K RPMCentral Vacuum Dynorbital Supreme includes low profile, premium urethane weight-mated sanding pad. Has 1" outside diameter vacuum port, for easy connection to central vacuum system. 3/16" (5 mm) diameter orbit..Central Vacuum Dynorbital Supreme includes low profile, premium urethane weight-mated sanding pad. Has 1" outside diameter vacuum port, for easy connection to central vacuum system. 3/16" (5 mm) diameter orbit...Composite base has integrated rubber over-mold creating a non-slip feel, as well as insulating from cold. The air motor is suspended by vibration-absorbing rubber rings (Patent No. 5,319,888) to minimize vibration..Central Vacuum Dynorbital Supreme includes low profile, premium urethane weight-mated sanding pad. Has 1" outside diameter vacuum port, for easy connection to central vacuum system. 3/16" (5 mm) diameter orbit....Anti-clog design (Patent No. 5,319,888) enhances the vacuum pick-up on central vacuum models. Dust particles are directed away from the air motor (reducing contamination) following a smoother, easier path of extraction. Comfort Platform provides additional hand and wrist support, further enhancing operator comfort. Also offers increased protection against cold air exhaust. (NOTE: Comfort Platform is removable.) Order 59330 Comfort Platform (U.S. Patent No. D610,428) separately, to install on existing tools!.
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
- KLEIN TOOLS Skinning Knife, Plastic 9 in L (1515-1)
- WARNER PROGRIP® 2" Stiff Putty Knife (90111)
- CARMEX Threading Insert, 16 ER 11.5 NPT BMA (16 ER 11.5 NPT BMA)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- DYNABRADE 68 mm x 196 mm Dynabug II Orbital Sander, Vacuum (58516)
- DYNABRADE Robotic Supreme Kit w/Vacuum, 56854BKV (56854BKV)
- DYNABRADE 6" (152 mm) Dia. CtrlVacuumDynorbital Supreme Rdm Orbital Sndr, 56830BK (56830BK)
- DYNABRADE 68 mm x 196 mm Dynabug II Orbital Sander, Central-Vacuum, 58512 (58512)
- DYNABRADE 68 mm x 175 mm Dynabug II Orbital Sander, Non Vacuum (58513)
- DYNABRADE 5" (127 mm) Dia. CtrlVacuumDynorbital Supreme Rdm Orbital Sndr, 56819BK (56819BK)
- SIOUX TOOLS Force Orbital Sander, Dual Action NonRandom, ToolKit Bare Tool, 6 Pad, Round Pad, 10000 RPM, 10 (5558A)
- Dynabrade Orbital, Random and Triangle Sanders