Shop All Bin Cabinets
Durham
17-7/8 in W, 42 in H, 12 D
Mfr # 358-95
Zoro # G108620343
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17-7/8 in
- Overall Depth 12
- Overall Height 42 in
- Color Gray
- Type Without Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham
- MFR # 358-95
- Zoro # G108620343
- UPC # 714334358958
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 17-7/8 in |
Overall Depth | 12 |
Overall Height | 42 in |
Details
Color | Gray |
Type | Without Doors |
Description
This pre-assembled unit is manufactured with prime cold-rolled steel in a sturdy, all welded construction that will not warp, twist or sag. Bin fronts feature a 1-1/8W hem to provide support and extra space for labelsFinished in a rust and acid resistant powder coat finish Units stack to save floor space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Track, Steel, 70-1/2 in. L (33TZ41)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3288-6PT)
- BOSTONTEC Steel Drawer, 6"h x 18"d x 12"w, 60 lb cap, GRY (DRW06 - G)
- ECONOCO Rectangular Tubing 48"L, Black, 10PK (REMAB4)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 227 Bins (SSC-227-NL-95)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662149BL)
- GLOBAL INDUSTRIAL 36 in W, 42 in H, 18 D (500135)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-95)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- Durham Bin Cabinets