Shop All Taper Pin Reamers
Drill America
#6 HSS Spiral Flute Taper Pin Reamer
Mfr # DWRRTPS6
Zoro # G1940254
original price:
$25.67
13% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 23/64"
- Flute Length 3-11/16"
- Overall Length 5-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTPS6
- Zoro # G1940254
- UPC # 887861148276
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 23/64" |
Flute Length | 3-11/16" |
Overall Length | 5-7/16" |
Size | #6 |
Reamer Size | #6 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Item | Taper Pin Reamer |
Description
HSS, Taper Pin Reamer, Size 6, Shank Dia 23/64, Short End .2773, Large End .3540, Flute Length 3-11/16, O.A.L. 5-7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Pliers and Folding Rule Holder, 2 Pockets (5118RT)
- KNIPEX Pliers Wrench, 7 1/4 (86 03 180)
- PROTO Combination Wrench, SAE, 1-7/16in Size (J1246)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 11 300)
- DRILL AMERICA #2 HSS Straight Flute Taper Pin Reamer (DWRRTP2)
- DRILL AMERICA #10 HSS Straight Flute Taper Pin Reamer (DWRRTP10)
- DRILL AMERICA #9 HSS Helical Flute Taper Pin Reamer (DWRRTPH9)
- DRILL AMERICA #5 HSS Helical Flute Taper Pin Reamer (DWRRTPH5)
- DRILL AMERICA #12 HSS Spiral Flute Taper Pin Reamer (DWRRTPS12)
- DRILL AMERICA #7/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7/0)
- CLEVELAND Taper Pin Reamer, #2/0 Size, Bright, Spiral (C24275)
- Drill America Taper Pin Reamers